-
125HALSR120AEdwards Signaling Visual Signaling Devices, 125 SeriesItem Number125HALSR120AMFG Item Number125HALSR120ASeries125Product DescriptionHalogen Beacon, 120VAC, Red, Steady,Specifications
Specifications Mode of Operation Continuous Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Red Lamp Type Halogen Hazardous Location Rated No Explosion Proof No Marine Listed No Operating Current 0.2 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
125INCSR120AEdwards Signaling Visual Signaling Devices, 125 SeriesItem Number125INCSR120AMFG Item Number125INCSR120ASeries125Product DescriptionSURF MOUNT OEM STDY INCANDSpecifications
Specifications Mode of Operation Continuous Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Red Lamp Type Incandescent Hazardous Location Rated No Explosion Proof No Marine Listed No Operating Current 0.51 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
125HALSR24AEdwards Signaling Visual Signaling Devices, 125 SeriesItem Number125HALSR24AMFG Item Number125HALSR24ASeries125Product DescriptionHalogen Beacon, 24VAC, Red, Steady,Specifications
Specifications Mode of Operation Continuous Operating Voltage 24 VAC Nominal Voltage 24 VAC Color Red Lamp Type Halogen Hazardous Location Rated No Explosion Proof No Marine Listed No Operating Current 0.77 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
125HALFR24DEdwards Signaling Visual Signaling Devices, 125 SeriesItem Number125HALFR24DMFG Item Number125HALFR24DSeries125Product DescriptionHalogen Beacon, 24VDC, Red, Flash,Specifications
Specifications Mode of Operation Flashing Operating Voltage 24 VDC Nominal Voltage 24 VDC Color Red Lamp Type Halogen Hazardous Location Rated No Explosion Proof No Marine Listed No Operating Current 0.77 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
125HALFR24DBEdwards Signaling Visual Signaling Devices, 125 SeriesItem Number125HALFR24DBMFG Item Number125HALFR24DBSeries125Product Description125 Red Flash Halogen 24V DCSpecifications
Specifications Mode of Operation Flashing Operating Voltage 24 VDC Nominal Voltage 24 VDC Color Red Lamp Type Halogen Hazardous Location Rated No Explosion Proof No Marine Listed No Operating Current 0.77 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
125INCSC24DEdwards Signaling Visual Signaling Devices, 125 SeriesItem Number125INCSC24DMFG Item Number125INCSC24DSeries125Product DescriptionSurf Mount Oem Stdy IncandSpecifications
Specifications Mode of Operation Continuous Operating Voltage 24 VDC Nominal Voltage 24 VDC Color Clear Lamp Type Incandescent Hazardous Location Rated No Explosion Proof No Marine Listed No Operating Current 0.61 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
125HALSR24ABEdwards Signaling Visual Signaling Devices, 125 SeriesItem Number125HALSR24ABMFG Item Number125HALSR24ABSeries125Product DescriptionHalogen Beacon, 24VAC, Red, Steady,Specifications
Specifications Mode of Operation Continuous Operating Voltage 24 VAC Nominal Voltage 24 VAC Color Red Lamp Type Halogen Hazardous Location Rated No Explosion Proof No Marine Listed No Operating Current 0.77 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
125HALSR120ABEdwards Signaling Visual Signaling Devices, 125 SeriesItem Number125HALSR120ABMFG Item Number125HALSR120ABSeries125Product DescriptionHalogen Beacon, 120VAC, Red, Flash,Specifications
Specifications Mode of Operation Continuous Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Red Lamp Type Halogen Hazardous Location Rated No Explosion Proof No Marine Listed No Operating Current 0.2 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
125HALFR120ABEdwards Signaling Visual Signaling Devices, 125 SeriesItem Number125HALFR120ABMFG Item Number125HALFR120ABSeries125Product Description125 Red Flash Halogen 120VSpecifications
Specifications Mode of Operation Flashing Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Red Lamp Type Halogen Hazardous Location Rated No Explosion Proof No Marine Listed No Operating Current 0.2 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
125HALFR24ABEdwards Signaling Visual Signaling Devices, 125 SeriesItem Number125HALFR24ABMFG Item Number125HALFR24ABSeries125Product Description125 Red Flash Halogen 24V ACSpecifications
Specifications Mode of Operation Flashing Operating Voltage 24 VAC Nominal Voltage 24 VAC Color Red Lamp Type Halogen Hazardous Location Rated No Explosion Proof No Marine Listed No Operating Current 0.77 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day.